Shop CYTIVA WHATMAN
See all product information
Create Account
Filter Paper, 30 to 35um, 32cm, PK100
- Mfr # 5802-320
- Zoro # G8767263
product price:Â
$
124.99
/pk of 100, $1.25/ea
Free Shipping & Returns
Key Features
Material
Ashless Paper
Grade
802
Diameter
32 cm
Pore Size
30 to 35um
For Use With
Conical Filter Funnels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5802-320
- Zoro #
- G8767263
- UPC #
- -
- Country of Origin
- Germany
- Item
- Filter Paper
- Material
- Ashless Paper
- Grade
- 802
- For Use With
- Conical Filter Funnels
- Porosity
- Medium
- Fluted
- Yes
- Shape
- Disc
- Shell Material
- Ashless Paper
- Compatible Product Type
- Conical Filter Funnels
- Traction Material
- Ashless Paper
Dimensions
- Diameter
- 32 cm
- Pore Size
- 30 to 35um
- Thickness
- 0.26 mm
- Minimum Pore Size
- 30 micron
- Maximum Pore Size
- 35 micron
Description
Filter Paper, Diameter 32 cm, Material Ashless Paper, Porosity Medium, Minimum Pore Size 30 micron, Maximum Pore Size 35 micron, Thickness 0.26 mm, Fluted Yes, Grade 802, For Use With Conical Filter Funnels, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.