Shop CYTIVA WHATMAN
See all product information
Create Account
PH Indicator and Test Paper, 8.3 to 10
- Mfr # 2600-204A
- Zoro # G8767367
product price:Â
$
31.79
/ea
Key Features
Testing Parameter
Phenolphthalein
Range
8.3 to 10 pH
Type
Reel Phenolphthalein
Detects For
Neutralization Point in Weak Acid and Strong Alkali Reactions
Width
9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2600-204A
- Zoro #
- G8767367
- UPC #
- -
- Country of Origin
- Germany
- Testing Parameter
- Phenolphthalein
- Range
- 8.3 to 10 pH
- Type
- Reel Phenolphthalein
- Item
- pH Indicator and Test Paper
- Detects For
- Neutralization Point in Weak Acid and Strong Alkali Reactions
- Number of Tests
- 100
- pH Resolution
- 0.3 pH
- Test Form
- Paper
- Test Type
- pH Test
- Minimum Alkalinity Measurement
- 8.3 pH
- Parameter Measurements Included
- 8.3 to 10 pH
- Maximum Alkalinity Measurement
- 10 pH
- Test Detects For
- pH
- Testing Parameter One
- pH
- Includes
- 7 mm x 5 m (1/Pk), Whatman(TM) Acid-Alkali Universal pH Indicator, Phenolphthalein Reel
Dimensions
- Width
- 9/32 in
- Length
- 16 3/8 in
- Overall Width
- 1/4 in
- Overall Length
- 16 3/8 in
- Wire Rope Length
- 16 3/8 in
Description
pH Indicator and Test Paper, Test Form Paper, Overall Length 16 3/8 in, Test Type pH Test, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 8.3 to 10 pH, Number of Tests 100, pH Resolution 0.3 pH, Test Detects For pH, Includes 7 mm x 5 m (1/Pk), Whatman(TM) Acid-Alkali Universal pH Indicator, Phenolphthalein Reel, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.