Test Papers, Potassium Iodide, Specialized
- Mfr # 2602-500A
- Zoro # G8767351
product price:Â
$
43.35
/ea
Key Features
Testing Parameter
Potassium Iodide
Width
9/32 in
Length
16 3/8 in
Number of Tests
0
Type
Specialized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2602-500A
- Zoro #
- G8767351
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width
- 9/32 in
- Length
- 16 3/8 in
- Overall Width
- 1/4 in
- Overall Length
- 16 3/8 in
- Wire Rope Length
- 16 3/8 in
Details
- Testing Parameter
- Potassium Iodide
- Number of Tests
- 0
- Type
- Specialized
- Detects For
- Chlorine and Other Oxidizing Agents
- Item
- Test Paper
- Maximum Alkalinity Measurement
- 10 pH
- Testing Parameter One
- Potassium Iodide
- Test Type
- Test Papers
- Test Detects For
- Chlorine, Oxidizing Agents
- Minimum Alkalinity Measurement
- 8.3 pH
- Test Form
- Paper
- Includes
- 7 mm x 5 m dispenser (1/Pk), Whatman(TM) Reel, Potassium Iodide
Description
Test Paper, Test Form Paper, Overall Length 16 3/8 in, Test Type Test Papers, Testing Parameter One Potassium Iodide, Overall Width 1/4 in, Parameter Measurements Included Not Applicable, Number of Tests 0, pH Resolution Not Applicable, Test Detects For Chlorine, Oxidizing Agents, Includes 7 mm x 5 m dispenser (1/Pk), Whatman(TM) Reel, Potassium Iodide, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable, Testing Parameter Two Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.