Shop CYTIVA WHATMAN
See all product information
Create Account
Qual Filter 12.5 cm Dia, 4 mic Min, PK100
- Mfr # 10311844
- Zoro # G8767744
product price:Â
$
81.59
/pk of 100, $0.82/ea
Key Features
Material
Cellulose
Grade
597
Diameter
12.5 cm
Pore Size
4 to 7um
Shape
Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10311844
- Zoro #
- G8767744
- UPC #
- -
- Country of Origin
- Germany
- Item
- Qualitative Filter Paper
- Material
- Cellulose
- Grade
- 597
- Shape
- Disc
- Fluted
- Yes
- Porosity
- Medium
- Shell Material
- Cellulose
- Traction Material
- Cellulose
Dimensions
- Diameter
- 12.5 cm
- Pore Size
- 4 to 7um
- Maximum Pore Size
- 7 micron
- Minimum Pore Size
- 4 micron
Description
Qualitative Filter Paper, Diameter 12.5 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 4 micron, Maximum Pore Size 7 micron, Fluted Yes, Grade 597, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.