Wash Bottle, Std Spout, 500mL, Red, PK6

  • Mfr # F11613-0500
  • Zoro # G0278236
product price: 
$
41.19
/pk of 6, $6.86/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Diameter
28 mm
Capacity
500mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F11613-0500
Zoro #
G0278236
UPC #
-
Country of Origin
United States
Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Capacity
500mL
Labware Capacity - English
16 oz
Bottle Material
LDPE
Labware Closure Color
Red
Opacity
Translucent
Labware Capacity - Metric
500 mL
Color
natural
Labware Body Color
Clear
Labware Clarity
Translucent
Labware Basic Material
Plastic
Cap Color
Red
Wash Bottle Style
Standard Spout
Venting
Non-Vented
Labware Closure Material
Polypropylene
Spout Style
Standard Spout
Labware Imprinting
No Imprinting
Cap Material
Polypropylene
Labware Body Material
LDPE
Vented/Nonvented
Nonvented
Imprinting
No Imprinting
Closure Included
Yes
Closure Color
Red
Body Material
Polyethylene
Capacity - Metric
500 mL
Product Type
Wash Bottle
Clarity
Clear
Capacity - English
16 fl oz
Basic Material
Plastic
Body Color
Colorless
Numbers of Bottles Included
6
Closure Style
Screw-On

Dimensions

Diameter
28 mm
Mouth Size
Narrow
Body Diameter
28 mm
Maximum Screw Closure Size
28 mm

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting No Imprinting, Capacity - English 16 fl oz, Basic Material Plastic, Body Material Polyethylene, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 28 mm, Closure Color Red, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 6, Standards Not Applicable, Package Quantity 6

Ratings & reviews