Cytiva Whatman
Qualitative Filter Paper, 12.5cm, PK100
Mfr # 1004-125
Zoro # G8765321
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 4
- Diameter 12.5 cm
- Material Cellulose
- Pore Size 20 to 25um
- Thickness 0.21 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZLON Wash Bottle, Standard, 500mL, PK5 (506705-0500)
- QORPAK Vial, 6 dram, PK144 (GLC-01002)
- STERLITECH Nylon Membrane Filters, 0.45 Micron, 47mm, PK100 (NY4547100)
- WHATMAN Polycap TF 75, 0.2 um, with FNPT in, PK 5 (2702T)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1450-090)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 21mm, PK100 (1827-021)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 32mm, PK100 (1827-032)
- CYTIVA WHATMAN Glass Microfiber Filter w/Binder, PK100 (9907-047)
- CYTIVA WHATMAN Qualitative Fltr Paper, 5.5cm, CFP1, PK100 (1001-055)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, CFP1, PK100 (1001-042)
- STRINGLINER MASN LINE&RL PNK 250'3PK (SL45162AC)
- Cytiva Whatman Filter Paper