- Home
- /
- Lab Equipment & Supplies
- /
- Lab Supplies & Consumables
- /
- Lab Filters & Sieves
- /
- Filter Paper
- /
- Qualitative Filter Paper, 15.0cm, PK100
Cytiva Whatman
Qualitative Filter Paper, 15.0cm, PK100
- Zoro #: G8765312
- Mfr #: 1004-150
Tap to zoom
Hover or click to zoom
$48.05
pkg. of 100 ($0.48/ea)
- Item: Qualitative Filter Paper
- Grade: CFP4
- Diameter: 15.0 cm
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $48.05
Cytiva Whatman #1004-150 Specifications
- Zoro #: G8765312
- Mfr #: 1004-150
- Item: Qualitative Filter Paper
- Grade: CFP4
- Diameter: 15.0 cm
- Material: Cellulose
- Pore Size: 20 to 25um
- Product Type: Qualitative Filter Paper
- Country of Origin (subject to change): China
Description
Qualitative Filter Paper, Material Cellulose, Pore Size 20 to 25um, Grade CFP4, Diameter 15.0 cm, Package Quantity 100
Reviews of Cytiva Whatman #1004-150
Explore more
- CYTIVA WHATMAN Quantitative Fltr Papr, 11.0cm, 540G, PK100 1540-110
- CYTIVA WHATMAN Filter Paper, 4.25cm, PK100 1450-042
- CYTIVA WHATMAN Quantitative Fltr Papr, 541 G, PK100 1541-047
- CYTIVA WHATMAN Filter Paper, 46 x 57cm, PK100 1454-917
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 7.0cm, PK100 1004-070
- CYTIVA WHATMAN Qualitative Fltr Papr, 2.5cm, CFP1, PK100 1001-325
- CYTIVA WHATMAN Grade 934-AH Glass Microfiber Fil, PK100 1827-866
- CYTIVA WHATMAN Grade GF/F Binder-Free Glass Micro, PK25 1825-293
- CYTIVA WHATMAN Grade GF/B Glass Microfiber Filter, PK5 1821-914
- LABEXACT Glass Microfiber Filter, 5.5cm, PK100 LEVSS5500
- CYTIVA WHATMAN Glass Microfiber Filter, GF/A, 47mm, PK100 1820-047
- Cytiva Whatman Filter Paper