Cytiva Whatman

Syringe Filter, 0.2 um, Nylon, PK50


product price: $230.99
/pk 50, $4.62/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Max. Pressure 75 psi, 5.2 bar
  • Filter Material Nylon
  • Housing Material Polypropylene
  • For Use With Biological Sample Preparation, Buffer Solutions, HPLC Aqueous Sample Preparation, Irrigation Solutions, Salt Solutions, Sterile Isolation, Tissue Culture Media
  • Pore Size 0.2 um
See all product information

Product Information

Dimensions

Pore Size 0.2 um
Housing Dia. 25 mm
Membrane Diameter 25 mm
Housing Diameter 25 mm

Details

Max. Pressure 75 psi, 5.2 bar
Filter Material Nylon
Housing Material Polypropylene
For Use With Biological Sample Preparation, Buffer Solutions, HPLC Aqueous Sample Preparation, Irrigation Solutions, Salt Solutions, Sterile Isolation, Tissue Culture Media
Outlet Connection Male Luer
Inlet Connection Female Luer Lock
Item Syringe Filter
Capacity Up to 100 mL
Autoclavable No
Product Type Syringe Filter
Compatible Product Type Female Luer Lock
Maximum Operating Pressure - English 75 psi
Sterile/Non-Sterile Non-Sterile
Maximum Operating Pressure - Metric 5.2 bar
Outlet Connection Gender Male
Standards ISO 9001
Inlet Connection Type Female Luer Lock
Outlet Connection Type Male Luer Slip
Maximum Capacity 100 mL
Inlet Connection Gender Female

Description

Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 25 mm, Maximum Operating Pressure - English 75 psi, Maximum Operating Pressure - Metric 5.2 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.2 um, Filter Material Nylon, Compatible Product Type Female Luer Lock, Housing Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.