Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
D & H Distributing Sentry Bluetooth Earbuds with Microphone  Gray MA14553

Sentry Bluetooth Earbuds with Microphone Gray (Discontinued)

  • Mfr # MA14553
  • Zoro # G104149091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA14553
Zoro #
G104149091
UPC #
657248190927
Country of Origin
China

Description

M&M Merchandisers provides an exclusive range of consumer electronics, music instruments and accessories, DJ and lighting, sporting goods, tools and much more. We strive to exceed your expectations with the highest level of product knowledge and unique products. Quality craftsmanship and innovative ideas made us stand above the crowd. The height of technology helped us to bring out the extraordinary goods to the world.

Features
  • Rechargeable battery, USB cable included
  • Control buttons
  • In-line microphone
  • Small, Medium, Large Ear Pads included
  • Driver 10mm
  • Frequency response 20Hz-20kHz
  • Impedance 32 Ohms
  • Sensitivity 120db
  • Plug type 3.5mm
  • Battery Lithium-ion
Specifications
  • Color: Gray
  • Length: 3.25"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.