Zoro Homepage

0.87 x 0.87in White 5ft Kit. 6x 5ft Lengths + 9 Accessories

  • Mfr # US/5FTKIT-22QSW

  • Zoro # G914812178


product price: $72.19
/ea

Key Features

Color
White
Material
PVC
Width
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US/5FTKIT-22QSW
Zoro #
G914812178
UPC #
818165014448
Country of Origin
United Kingdom

Dimensions

Width
0.87 in

Details

Color
White
Material
PVC

Description

0.87 x 0.87in White 5ft Kit. 6x 5ft Lengths + 9 Accessories 2x Internal Bend, 2x External Bend, 1x Cable Outlet, 2x Coupler, 2x End cap 1x Left, 1x Right


  • •Scales well to blend with popular baseboards while providing capacity for cable bending radii around corners
  • •Ideal to hide cables on benches and worktops
  • •Strong adhesive backing enables easy peel & stick installation (raceway lengths can be drilled and screw fixed for added stability)
  • •One-piece design & patented click-lock lid allows quick and easy installation
  • •Raceway Accessories (corners and bends) for perfect finish
  • •Shock absorbing hinge protects on impact

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.