Flat Bend, White, ABS, Bends
Mfr # US/FB6030W/5/GR
Zoro # G5054673
product price: $2.75
/eaKey Features
Fittings Sub-Category
Bends
Color
White
For Use With
Mfr. No. US/R3D6030W/GR
Material
Nonmetallic
Features
Smooth Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US/FB6030W/5/GR
Zoro #
G5054673
UPC #
818165010761
Country of Origin
United Kingdom
Details
Item
Maxi Plus Raceway Flat Bend
Fittings Sub-Category
Bends
Color
White
For Use With
Mfr. No. US/R3D6030W/GR
Material
Nonmetallic
Features
Smooth Fit
Backing
Open
Mounting
Surface
Number of Channels
1
IP Rating
00
Series
LDPH
Material of Construction
ABS
Mounting Style
Surface
Function
Turn Corners and Connect D-Line Lengths
Compatible with Product Type
LDPH Raceways
Cover Material
Plastic
Description
Maxi Plus Raceway Flat Bend, Series LDPH, Material ABS, Color White, Number of Channels 1, Mounting Style Surface, Backing Open, Compatible with Product Type LDPH Raceways, Features Smooth Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.