Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-PORT GIGABIT POE INJECTOR

  • Mfr # DPE-301GI

  • Zoro # G214882925


product price: $36.69
/ea

Key Features

Depth
2.4 in
Height
1 in
Width
4.3 in
Input Ports
1 x 10/100/1000Base-T
Maximum Output Current
600 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPE-301GI
Zoro #
G214882925
UPC #
790069416668
Country of Origin
China

Dimensions

Depth
2.4 in
Height
1 in
Width
4.3 in

Details

Item
PoE Injector
Input Ports
1 x 10/100/1000Base-T
Maximum Output Current
600 mA
Output Ports
1 x 10/100/1000Base-T
Maximum Frequency
60 Hz
Maximum Output Voltage
54 V DC
Maximum Output Power
30 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.