Shop D-LINK
See all product information
Create Account
24 X 10/100/1000BASE-T POE PORTS 2 X 10GBASE-T AND 4 X 10G SFP+ PORTS 370 W POWE
- Mfr # DGS-3130-30PS
- Zoro # G814883186
product price:Â
$
2,059.99
/ea
Free Shipping & Returns
Key Features
Height
1.7 in
Width
17.3 in
Depth
13.8 in
Total Number of Expansion Slots
4
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DGS-3130-30PS
- Zoro #
- G814883186
- UPC #
- 790069435294
- Country of Origin
- Taiwan, Province of China
- Item
- Ethernet Switch
- Total Number of Expansion Slots
- 4
- Ethernet Technology
- Gigabit Ethernet, 10 Gigabit Ethernet
- Power Source
- Power Supply
- Total Number of Network Ports
- 26
- Media Type Supported
- Optical Fiber, Twisted Pair
- Network Technology
- 10GBase-T, 10GBase-X, 1000Base-T
- Port/Expansion Slot Details
- 2 x 10 Gigabit Ethernet Uplink, 24 x Gigabit Ethernet Network, 4 x 10 Gigabit Ethernet Uplink
- Expansion Slot Type
- SFP+
- Manageable
- Yes
- Stack Port
- Yes
- Uplink Port
- Yes
- Number of SFP+ Slots
- 4
- Redundant Power Supply Supported
- Yes
- Series
- DGS-3130
- Shared SFP Slot
- No
- Modular
- Yes
- Layer Supported
- 3
Dimensions
- Height
- 1.7 in
- Width
- 17.3 in
- Depth
- 13.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.