Shop D-LINK
See all product information
Create Account
5 PORT SMART MANAGED SWITCH 5 1G PORTS. SIZE DESKTOP.
- Mfr # DGS-1100-05V2
- Zoro # G714883071
product price:Â
$
36.15
/ea
Key Features
Width
4 in
Depth
3.2 in
Height
1.1 in
Mounting
Desktop
Port/Expansion Slot Details
5 x Gigabit Ethernet Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DGS-1100-05V2
- Zoro #
- G714883071
- UPC #
- 790069453281
- Country of Origin
- Taiwan, Province of China
- Item
- Ethernet Switch
- Mounting
- Desktop
- Port/Expansion Slot Details
- 5 x Gigabit Ethernet Network
- Media Type Supported
- Twisted Pair
- Power Source
- Power Supply
- Ethernet Technology
- Gigabit Ethernet
- Network Technology
- 1000Base-T
- Manageable
- Yes
- Power Consumption
- 3.42 W
- Total Number of Network Ports
- 5
- Series
- DGS-1100
- Mounting Type
- Desktop
- Layer Supported
- 2
Dimensions
- Width
- 4 in
- Depth
- 3.2 in
- Height
- 1.1 in
Description
D-LINK DGS-1100-05V2 5 PORT SMART MANAGED SWITCH 5 1G PORTS. SIZE DESKTOP.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.