Zoro Homepage

D-LINK 24 PORT GIGABIT. 4 X 10G SFP+ PORTS. STACKABLE SMART MANAGED

  • Mfr # DGS-1510-28X

  • Zoro # G114887471


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Standards
CEFCCC-TickVCCIBSMICCC; Safety: cULCB; IEEE Standards: 802.3802.3u802.3ab802.3ae802.3x
Height
1.7 in
Width
17.3 in
Depth
8.3"
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS-1510-28X
Zoro #
G114887471
UPC #
790069406058
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Width
17.3 in
Depth
8.3"

Details

Item
Ethernet Switch
Standards
CEFCCC-TickVCCIBSMICCC; Safety: cULCB; IEEE Standards: 802.3802.3u802.3ab802.3ae802.3x
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
Management Port
Yes
Twisted Pair Cable Standard
Category 5e
Stack Port
Yes
Number of Network (RJ-45) Ports
24
Total Number of Network Ports
28
Network Technology
10/100/1000Base-T, 10GBase-X
Media Type Supported
Optical Fiber, Twisted Pair
Number of SFP+ Slots
4
Expansion Slot Type
SFP+
Port/Expansion Slot Details
4 x 10 Gigabit Ethernet Expansion Slot, 24 x Gigabit Ethernet Network
Manageable
Yes
Compatible Rack Unit
1U
Total Number of Expansion Slots
4
Power Source
Power Supply
Management
CLITelnetTFTPSNMP v1, v2c, v3System LogDHCPD-Link Network Assistant supportICMPv6RMON v1Web Based GUIVLanQoSSSH
Series
DGS-1510
Product Line
SmartPro
Layer Supported
3
Form Factor
Rack-mountable
Network Standard
10GBase-X, 10/100/1000Base-T

Description

D-LINK DGS-1510-28X 24 PORT GIGABIT. 4 X 10G SFP+ PORTS. STACKABLE SMART MANAGED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.