2U 18 BAY 12 X 3.5 + 6 X 2.5 SATA 6GBPS QTS HERO NAS/ISCSI IP-SAN

  • Mfr # TS-H1886XU-RP-R2-D1622-32G-US
  • Zoro # G314898048
product price: 
$
6,319.99
/ea
Free Shipping & Returns

Key Features

Processor Core
Quad-core (4 Core)
Number of 2.5" Bays
6
Number of Hard Drives Supported
18
Maximum Power Supply Wattage
550 W
Network (RJ-45)
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TS-H1886XU-RP-R2-D1622-32G-US
Zoro #
G314898048
UPC #
885022023592
Country of Origin
China

Dimensions

Width
17"
Rack Height
2U
Height
3.5"
Depth
20.1"

Details

Processor Core
Quad-core (4 Core)
Number of 2.5" Bays
6
Number of Hard Drives Supported
18
Maximum Power Supply Wattage
550 W
Network (RJ-45)
Yes
Number of USB 3.2 Gen 1 Ports
2
Number of Power Supplies Installed
2
Package Contents
TS-H1886XU-RP-R2-D1622-32G SAN/NAS Storage System (1) Ethernet Cable x 1 (2) Power Cord x 2 4(8) Flat head screw (for 3.5" HDD) 6(4) Flat head screw (for 2.5" HDD) Quick Installation Guide (QIG)
Number of Network (RJ-45) Ports
4
Processor Model
D-1622
Processor Speed
2.60 GHz
Processor Type
Xeon
RAID Supported
Yes
RAID Levels
0, 1, 5, 6, 10, 50, 60, JBOD
Ethernet Technology
10 Gigabit Ethernet, 2.5 Gigabit Ethernet
Total Number of USB Ports
2
Expansion Slot Type
PCI Express 3.0 x8, PCI Express 3.0 x4, SFP+, PCI Express 2.0 x8
Standard Memory
32 GB
Number of 2.5"/3.5" Bays
12
Operating System
QTS 5.1.7
Flash Memory Capacity
5 GB
Redundant Power Supply
Yes
Total Number of Expansion Slots
5
Number of Total Expansion Bays
18
Memory Technology
DDR4 SDRAM
Number of Solid State Drive Supported
18
Controller Type
Serial ATA/600
Item
SAN/NAS Storage System

Ratings & reviews