Zoro Homepage

D-LINK 52-PORT MANAGED SWITCH

  • Mfr # DGS-1210-52

  • Zoro # G014883085


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Width
17.3 in
Standards
FCC Class A, CE Class A, ICES-003, VCCI Class A, C-Tick, BSMI; Safety: cUL, CE LVD
Height
1.7 in
Mounting
Rack, Desktop
Depth
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS-1210-52
Zoro #
G014883085
UPC #
790069373121
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.3 in
Height
1.7 in
Depth
9.8 in

Details

Item
Ethernet Switch
Standards
FCC Class A, CE Class A, ICES-003, VCCI Class A, C-Tick, BSMI; Safety: cUL, CE LVD
Mounting
Rack, Desktop
Compatible Rack Unit
1U
Twisted Pair Cable Standard
Category 5e
Network Technology
1000Base-X, 10/100/1000Base-T
Total Number of Network Ports
48
MTBF
201517 hrs
Number of SFP Slots
4
Management
Web-Based Management, Command Line Interface, SNMP, RMON, Syslog, Telnet, VLAN, QoS, MIB
Manageable
Yes
Power Source
Power Supply
Media Type Supported
Twisted Pair, Optical Fiber
Total Number of Expansion Slots
4
Port/Expansion Slot Details
48 x Gigabit Ethernet Network, 4 x Gigabit Ethernet Expansion Slot
Ethernet Technology
Gigabit Ethernet
Number of Network (RJ-45) Ports
48
Expansion Slot Type
SFP
Redundant Power Supply Supported
No
USB
No
PoE (RJ-45) Port
No
Series
DGS-1210
Mounting Type
Desktop, Rack-mountable
Layer Supported
2

Description

D-LINK DGS-1210-52 52-PORT MANAGED SWITCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.