
D-Link Express EtherNetwork Switch - 16 x 10/100Base-TX (Discontinued)
- Mfr # DSS-16+
- Zoro # G314883204
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DSS-16+
Zoro #
G314883204
UPC #
790069218637
Country of Origin
China
Dimensions
Width
11"
Details
Item
Ethernet Switch
Standards
Emissions: CE Mark Class AFCC Class AVCCI-AC-Tick IEEE:802.3 Ethernet802.3u Fast Ethernet802.1d Spanning Tree Protocol802.3x Flow Control
Includes
1 DSS-16+ Switch1 External Power Supply1 DSS-16+ User's Guide
Number of Network (RJ-45) Ports
16
Power Consumption
6 W
Media Type Supported
Twisted Pair
Total Number of Network Ports
16
Standard Memory
512 KB
Port/Expansion Slot Details
1(6) Fast Ethernet Network
Ethernet Technology
Fast Ethernet
Network Technology
10/100Base-TX
Description
D-LINK DSS-16+ 16-PORT FAST ETHERNET UNMANAGED SWITCH DESKTOP AND RACK MOUNTABLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.