Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dgs-3130 Series 30-Port L2+ Fully Managed Gigabit Sfp Switch

  • Mfr # DGS-3130-30S

  • Zoro # G9651095


product price: $1,239.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
2
Number of SFP Slots
24
Redundant Power Supply Supported
Yes
Stack Port
Yes
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS-3130-30S
Zoro #
G9651095
UPC #
790069435287
Country of Origin
Unknown

Dimensions

Width
17.3 in
Height
1.7 in
Depth
9.8 in

Details

Item
Ethernet Switch
Number of Ports
2
Number of SFP Slots
24
Redundant Power Supply Supported
Yes
Stack Port
Yes
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
Power Source
Power Supply
Port/Expansion Slot Details
24 x Gigabit Ethernet Expansion Slot, 2 x 10 Gigabit Ethernet Uplink, 4 x 10 Gigabit Ethernet Uplink
Number of SFP+ Slots
4
Expansion Slot Type
SFP (mini-GBIC), SFP+
Manageable
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Series
DGS-3130
Shared SFP Slot
No
Network Technology
1000Base-X, 10GBase-T, 10GBase-X
Uplink Port
Yes
Layer Supported
3
Modular
Yes
Total Number of Expansion Slots
28
Total Number of Network Ports
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.