Shop D-LINK
See all product information
Create Account
SUPPORTS EIGHT 8 1 GIGABIT COPPER POE PORTS AND TWO 2
- Mfr # DGS-1210-10MP
- Zoro # G614897680
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Total Number of Expansion Slots
2
Network Technology
1000Base-X, 1000Base-T
Width
13 in
Uplink Port
Yes
Number of SFP Slots
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DGS-1210-10MP
- Zoro #
- G614897680
- UPC #
- 790069432507
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 13 in
- Height
- 1.7 in
- Depth
- 7 in
Details
- Total Number of Expansion Slots
- 2
- Network Technology
- 1000Base-X, 1000Base-T
- Uplink Port
- Yes
- Number of SFP Slots
- 2
- Ethernet Technology
- Gigabit Ethernet
- Expansion Slot Type
- SFP
- Port/Expansion Slot Details
- (8) Gigabit Ethernet Network, (2) Gigabit Ethernet Expansion Slot
- Manageable
- Yes
- Media Type Supported
- Optical Fiber, Twisted Pair
- Total Number of Network Ports
- 8
- Power Source
- Power Supply
- Series
- DGS-1210
- Item
- Ethernet Switch
Description
D-LINK DGS-1210-10MP SUPPORTS EIGHT 8 1 GIGABIT COPPER POE PORTS AND TWO 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.