Shop D-LINK
See all product information
Create Account
52-PORT SMART MANAGED GIGABIT SWITCH WITH 10-GIGABIT UPL
- Mfr # DGS-1250-52X-6KV
- Zoro # G914897717
product price:Â
$
520.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Optical Fiber, Twisted Pair
Manageable
Yes
Power Source
Power Supply
Power Consumption
51.20 W
Expansion Slot Type
SFP+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DGS-1250-52X-6KV
- Zoro #
- G914897717
- UPC #
- 790069458835
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 1.7 in
- Depth
- 8.3 in
- Width
- 17.3 in
Details
- Media Type Supported
- Optical Fiber, Twisted Pair
- Manageable
- Yes
- Power Source
- Power Supply
- Power Consumption
- 51.20 W
- Expansion Slot Type
- SFP+
- Uplink Port
- Yes
- Port/Expansion Slot Details
- (4) 10 Gigabit Ethernet Expansion Slot, 4(8) Gigabit Ethernet Network
- Total Number of Network Ports
- 52
- Total Number of Expansion Slots
- 4
- Network Technology
- 10GBase-X, 10/100/1000Base-T
- Ethernet Technology
- Gigabit Ethernet, 10 Gigabit Ethernet
- Number of SFP+ Slots
- 4
- Series
- DGS-1250
- Item
- Ethernet Switch
Description
D-LINK DGS-1250-52X-6KV 52-PORT SMART MANAGED GIGABIT SWITCH WITH 10-GIGABIT UPL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.