Zoro Homepage

Switch Accessory- Power Supply. 589W Redundant Power Supply

  • Mfr # DPS-700

  • Zoro # G0408172


product price: $1,105.99
/ea
Free Shipping & Returns

Key Features

Volts AC/DC
264V AC
Hot Swappable Power Supply
Yes
Mounting
Rack
Protection Type
Over Current
Input Voltage Type
AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPS-700
Zoro #
G0408172
UPC #
790069348532
Country of Origin
Unknown

Details

Item
Redundant Power Supply
Volts AC/DC
264V AC
Hot Swappable Power Supply
Yes
Mounting
Rack
Protection Type
Over Current
Input Voltage Type
AC
Mean Time Between Failures (MTBF)
624961 hr
Compatibility
D-Link DGS-3120 Series Switches:DGS-3120-24PCDGS-3120-48PCDGS-3120-48PC
Efficiency
0.8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.