Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xstack -Managed Gigabit Switch. 48-Port Gigabit Stackable L2 Poe+

  • Mfr # DGS-3120-48PC/SI

  • Zoro # G0345172


product price: $2,339.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Standards
Emission (EMI): FCC Class A, CE Class A, VCCI Class A, IC, C-Tick; Safety: CB, cUL, LVD
Mounting
Desktop
Uplink Port
Yes
Number of Stack Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS-3120-48PC/SI
Zoro #
G0345172
UPC #
790069344503
Country of Origin
Unknown

Dimensions

Width
17.3 in
Height
1.7 in
Depth
15 in

Details

Item
Ethernet Switch
Color
Black
Standards
Emission (EMI): FCC Class A, CE Class A, VCCI Class A, IC, C-Tick; Safety: CB, cUL, LVD
Mounting
Desktop
Uplink Port
Yes
Number of Stack Ports
2
Flash Memory
32 MB
Media Type Supported
Twisted Pair
Series
DGS-3120
Network Technology
10/100/1000Base-T, 1000Base-X
Stack Port
Yes
Management Port
Yes
Memory Card Supported
SD
Ethernet Technology
Gigabit Ethernet
Shared SFP Slot
Yes
Power Source
Power Supply
Number of SFP Slots
4
Total Number of Expansion Slots
5
Number of PoE+ (RJ-45) Ports
48
MTBF
223006 Hour
Management
Web-Based Management, Command Line Interface, SNMP v1, v2c, v3, RMON 1, 2, 3, 9, Telnet, DHCP, Syslog, sFlow, MIB, QoS, VLAN
Manageable
Yes
Green Environmental Attribute
Environmentally Friendly
PoE (RJ-45) Port
No
Expansion Slot Type
SFP
Total Number of Network Ports
48
Port/Expansion Slot Details
4 x Gigabit Ethernet Expansion Slot, 4 x Gigabit Ethernet Uplink, 44 x Gigabit Ethernet Network
Redundant Power Supply Supported
Yes
Mounting Type
Desktop
Environmentally Friendly
Yes
Layer Supported
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.