This item is Discontinued.

Da-Lite 100" Manual Proj Screen 73213

100" Manual Proj Screen (Discontinued)

  • Mfr # 73213
  • Zoro # G7153554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73213
Zoro #
G7153554
UPC #
717068408678
Country of Origin
Unknown

Dimensions

Screen Size
100"

Details

Item
Projector Screen
Aspect Ratio
1899-12-30
Product Type
Projection Screen
Viewing Angle
50°

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.