
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90095
Zoro #
G7155383
UPC #
717068839663
Country of Origin
Unknown
Dimensions
Height
49"
Depth
17.8"
Width
13.8"
Details
Number of Casters
2
Caster Type
Wheel
Number of Adjustable Shelves
2
Product Type
Projector Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.