
MAESTRO2 Mottler Brush, Natural Bristle, Acrylic & Oil, Flat, Series 2475, Size 100
Mfr # VA-2475_100
Zoro # G821734464
product price:Â $71.75
/eaKey Features
Includes
1 Brush
Color
Natural wood
Material
Wood, Hog Bristle, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA-2475_100
Zoro #
G821734464
UPC #
-
Country of Origin
Germany
Details
Includes
1 Brush
Color
Natural wood
Material
Wood, Hog Bristle, Metal
Description
da Vinci varnish & priming mottler brush with extra short hog bristle and natural lacquered handle is made for the demands of oil and acrylic painting. Professional quality hog bristle produces a controlled stiff stroke which is great for blocking out large areas of paint. The bristle is set by hand, not cut therefore brush retains its natural flags or split ends for even paint distribution. This series is ideal for priming, gesso, underpainting, varnishing, graining and transparent painting with great control.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.