NOVA Restoration Brushes, Synthetic, Acrylic & Oil, Assorted, 10 Brush Set in Gift Tin

  • Mfr # VA-5404_0

  • Zoro # G421734017


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Wood, Synthetic fibers, Metal
Includes
10 Brushes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-5404_0
Zoro #
G421734017
UPC #
-
Country of Origin
Germany

Details

Color
Green
Material
Wood, Synthetic fibers, Metal
Includes
10 Brushes

Description

These brushes feature extra fine synthetic fibers especially apt for painting with liquid colors. This line has been one of our best-sellers for decades. Our well-known mix of synthetic fibers of 3 different diameters with a high color absorbing capacity for smooth and even strokes. High quality elastic fibers maintain their shape after vigorous use and are easy to clean; seamless, nickel-plated brass ferrules are rust resistant and long lasting. Certified green manufacturing with sustainable wood handles handmade in Germany at our family-owned factory since 1890. 100% Vegan. Brushes included are Series 1670 in sizes 1, 2, 6 and Series 1870 in sizes 2, 4, 6, 8, 10, 12, 16.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.