Esybox Standard Electronic Water Pressure System
- Mfr # 60212311
- Zoro # G323363131
product price:Â
$
3,165.99
/ea
Free Shipping & Returns
Key Features
For Use With
Water Boosting
Length
22.2 in
Application
Boosting Water Pressure
Depth
14.25 in
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60212311
- Zoro #
- G323363131
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 22.2 in
- Depth
- 14.25 in
- Width
- 10.35 in
Details
- For Use With
- Water Boosting
- Application
- Boosting Water Pressure
- Color
- Green
- Voltage
- 230V
- Material
- Technopolymer/304 SS
- Features
- Variable Speed/ Constant Pressure
Description
E.SYBOX is an integrated electronic water booster system for domestic and residential use. The E.SYBOX inverter system provides the comfort of constant water pressure, while saving energy too. Suitable for use for potable water, in domestic plants for gardening and irrigation. Suitable for creating groups of up to 4 pumps. E.SYBOX requires no additional components for installation. TECHNICAL DATA Operating range: Capacity up to 32 gpm; head up to 210 ft. Liquid quality requirements:clean, free from solid or abrasive contaminants, non-viscous, non-aggressive, un-crystallized and chemically neutral. Electrical: 1 x 230V Liquid temperature range:from 32F to +95F for domestic use or from 32F to +102C for other uses Maximum suction depth:26 ft Maximum ambient temperature:+102F Maximum withstand-ablepressure:118 psi (8 bar / 800 kPa) Motor protection rating:IPX4 Insulation class:F Installation:Horizontal or vertical fixed position Power Supply:230v50-60Hz 2 HP Now with 1 Stainless Steel Threaded Union Connections! A Radiator Spud Wrench (sold separately) is required for proper tightening of the 1 stainless steel union connections. Features E.SYBOX comprises a self-priming, multi-stage pump with electronic inverter management, pressure and flow sensors, adjustable, high-resolution LCD display and an integrated 0.5 gallon expansion tank. Can be installed either vertically or horizontally, in closed spaces without high level of air exchange. The accessories (e.sywall, e.sydock, e.sytwin, e.sytank) permit several installation possibilities. The water-cooled motor, the protective and sound damping ABS hull, the anti-vibration feet and its electronics make this compact product very quiet (45dB under normal use). The wireless system enables the creation of other pressurization groups able to connect with other DAB devices (eg, e.sylink). Advantages The E.SYBOX is, first of all, an integrated electronic system equipped with inverter technology; each component has been developed to give maximum performance with minimum effort, bringing innovation to the service of simplicity. All this is enclosed inside a case with its typical Italian design.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.