1 In Pump Control Mascontrol 32Psi
- Mfr # 109640410
- Zoro # G923363135
product price:Â
$
708.99
/ea
Free Shipping & Returns
Key Features
For Use With
Water Boosting
Features
Controls
Color
Black
Voltage
115/230V
Application
Boosting Water Pressure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 109640410
- Zoro #
- G923363135
- UPC #
- -
- Country of Origin
- Italy
Details
- For Use With
- Water Boosting
- Features
- Controls
- Color
- Black
- Voltage
- 115/230V
- Application
- Boosting Water Pressure
- Material
- Technopolymer
Description
Mascontrol is the innovative product providing optimum control for electric pumps used in residential and commercial well, water conditioning irrigation and booster systems.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.