
Dabmar Lighting D105-B Cast Aluminum Area Flood Light; Black (Discontinued)
- Mfr # D105-B
- Zoro # G003724122
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D105-B
Zoro #
G003724122
UPC #
849095002120
Country of Origin
China
Description
Features:
- Cast Aluminum Area Flood Light.
- Durable Cast Aluminum Construction.
- Clear, Heat Resistant, Tempered Glass Lens.
- Adjustable Knuckle for Directional Light Source.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Fixture includes (1) Double-Ended 78MM 120V 150 Watt Quartz Lamp.
- ETL Approved for Wet Location.
- 120 Volt.
- Maximum Lamp Wattage - 150 Watts (Fixture Includes (1) Double-Ended 78MM 120V Quartz Lamp)
- Finish - Black
- Dimension - 6.75 H x 5.25 W x 5 D in.
- Item Weight - 1 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.