
Dabmar Lighting D105-G Cast Aluminum Area Flood Light; Green
Mfr # D105-G
Zoro # G403724036
product price: $86.95
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D105-G
Zoro #
G403724036
UPC #
849095002144
Country of Origin
China
Description
Features:
- Cast Aluminum Area Flood Light.
- Durable Cast Aluminum Construction.
- Clear, Heat Resistant, Tempered Glass Lens.
- Adjustable Knuckle for Directional Light Source.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Fixture includes (1) Double-Ended 78MM 120V 150 Watt Quartz Lamp.
- ETL Approved for Wet Location.
- 120 Volt.
- Maximum Lamp Wattage - 150 Watts (Fixture Includes (1) Double-Ended 78MM 120V Quartz Lamp)
- Finish - Green
- Dimension - 6.75 H x 5.25 W x 5 D in.
- Item Weight - 1 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.