This item is Discontinued.

Dabmar Lighting Dabmar Lighting D3300-B Powder Coated Cast Aluminum Bollard Light; Black - 43.25 x 6.69 x 6.69 in. D3300-B

Dabmar Lighting D3300-B Powder Coated Cast Aluminum Bollard Light; Black - 43.25 x 6.69 x 6.69 in. (Discontinued)

  • Mfr # D3300-B
  • Zoro # G004034794
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D3300-B
Zoro #
G004034794
UPC #
849095012952
Country of Origin
China

Description

Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.

Features
  • Powder Coated Cast Aluminum Bollard
  • Durable Cast Aluminum Construction
  • White, Heat Resistant, Polycarbonate Lens
  • Fixture Pre-Wired with UL Listed Wire/Cable
  • Mounting Hardware Included
  • ETL Approved for Wet Location
Fixture Compatible:
  • 1 - 60 Watt Incandenscent Lamp Not Included
Specifications
  • Finish: Black
  • Maximum Lamp Wattage: 60 Watt
  • Volts: 120
  • Dimension: 43.25" H x 6.69" W x 6.69" D
  • Weight: 6.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.