This item is Discontinued.

Dabmar Lighting Dabmar Lighting DL-T-LED-100-30K Cornlight 2 Pin G24 Base 12W 100 LEDs 120-277V 30K Lamp; White DL-T-LED/100/30K

Dabmar Lighting DL-T-LED-100-30K Cornlight 2 Pin G24 Base 12W 100 LEDs 120-277V 30K Lamp; White (Discontinued)

  • Mfr # DL-T-LED/100/30K
  • Zoro # G104034694
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DL-T-LED/100/30K
Zoro #
G104034694
UPC #
849095041617
Country of Origin
China

Description

Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.

Features
  • Cornlight 2 Pin G24 Base 12 watt 100 LEDs 120-277V 30K
  • Med Base
  • Lamp Life: 50,000 Hours
  • 12 watt 100 LEDs 30K Lamp
  • 1,200 Lumens
  • LED Lamp
Specifications
  • Finish: White
  • Voltage: 120V-277V
  • Maximum Lamp wattage: 12 watt 30K
  • Assembly Required: No
  • Distressed Finish: No
  • Overall Dimensions: 6.23 x 1.76 x 1.76 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.