
Dabmar Lighting DSL1002-BZ Recessed Hooded Brick; Step & Wall Light; Bronze - 5 x 8.90 x 3.75 in. (Discontinued)
- Mfr # DSL1002-BZ
- Zoro # G603859637
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DSL1002-BZ
Zoro #
G603859637
UPC #
849095009228
Country of Origin
China
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Recessed Hooded Brick/Step/Wall Light
- Durable Cast Aluminum Construction
- Frosted, Heat Resistant, Tempered Glass Lens
- Fixture Pre-Wired with UL Listed Wire/Cable
- ETL Approved for Wet Location
- 1 - 40 Watt T10 Lamp Lamp Not Included
- Finish: Bronze
- Maximum Lamp Wattage: 40 Watts
- Volts: 120
- Dimension: 5.00" H x 8.90" W x 3.75" D
- Weight: 1.40 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.