This item is Discontinued.

Dabmar Lighting Dabmar Lighting FG4400 Fiberglass In-Ground Well Light with Grill; Bronze FG4400

Dabmar Lighting FG4400 Fiberglass In-Ground Well Light with Grill; Bronze (Discontinued)

  • Mfr # FG4400
  • Zoro # G504068442
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG4400
Zoro #
G504068442
UPC #
849095003608
Country of Origin
China

Description

Features
  • Fiberglass In-Ground Well Light with Grill.
  • Durable Fiberglass Construction.
  • Clear, Heat Resistant, Tempered Glass Lens.
  • Fixture Compatible for (1) PAR38 Screw-In Lamp (Lamp Not Included).
  • ETL Approved for Wet Location.
Specification
  • Fixture Rated for In-Ground Concrete and Soil Applications.
  • Maximum Lamp Wattage 150 Watts ( Lamp Not Included).
  • 120 Volt.
  • Finish - Bronze.
  • Overall Dimensions - 8.10 H x 6.75 W x 6.75 D in.
  • Item Weight - 1.70 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.