This item is Discontinued.

Dabmar Lighting Dabmar Lighting LV-LED219-VG 2.5W & 12V JC-LED Aluminum Path Light - Verde Green LV-LED219-VG

Dabmar Lighting LV-LED219-VG 2.5W & 12V JC-LED Aluminum Path Light - Verde Green (Discontinued)

  • Mfr # LV-LED219-VG
  • Zoro # G103794551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LV-LED219-VG
Zoro #
G103794551
UPC #
849095020759
Country of Origin
Unknown

Description

2.5W & 12V JC-LED Aluminum Path Light

Lighting is the most integral part of any interior or exterior space which adds elegance, style, sophistication and beautify your environment. The right lighting makes even the modest of space look bigger and classy.

Specifications
  • Finish: Verde Green
  • Material: Cast Aluminum
  • Lamp Type: JC-LED
  • Illuminant Type: LED
  • Wattage: 2.5W
  • Voltage: 12V
  • Lamp Includes: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.