This item is Discontinued.

Dabmar Lighting Dabmar Lighting LV307-B-MR Cast Aluminum Drive Over In-Ground Well Light ; Black LV307-B-MR

Dabmar Lighting LV307-B-MR Cast Aluminum Drive Over In-Ground Well Light ; Black (Discontinued)

  • Mfr # LV307-B-MR
  • Zoro # G304068284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV307-B-MR
Zoro #
G304068284
UPC #
849095006661
Country of Origin
China

Description

Features
  • Finish - Black.
  • Cast Aluminum Drive Over In-Ground Well Light.
  • Durable Cast Aluminum Construction.
  • Clear, Heat Resistant, Tempered Glass Lens.
  • Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
  • Fixture Includes (1) 20 Watt MR16 Lamp.
  • Adjustable MR16 Bracket for Directional Light Source.
  • ETL Approved for Wet Location.
  • Item Weight - 2.00 lbs.
Specifications
  • Dimension - 4.75 H x 6.05 W x 6.05 D in.
  • 12 Volt.
  • Maximum Lamp Wattage - 50 Watts (Fixture Includes (1) 20 Watt MR16 Lamp).
  • Low Voltage Transformer Required for Installation (Not Included).
  • ETL Approved for Wet Location.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.