Shop DABMAR LIGHTING
See all product information
Create Account
DF5850-G Polycarbonate Area Flood Light; Green
- Mfr # DF5850-G
- Zoro # G503723793
product price:Â
$
59.69
/ea
Key Features
Color
Green
Fixture Housing Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DF5850-G
- Zoro #
- G503723793
- UPC #
- 849095004377
- Country of Origin
- China
Details
- Color
- Green
- Fixture Housing Material
- Polycarbonate
- Item
- Area Flood Light
Description
Features:
- Polycarbonate Area Flood Light.
- Durable Polycarbonate Construction.
- Clear, Heat Resistant Polycarbonate Diffuser.
- Adjustable Knuckle for Directional Light Source.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Fixture includes (2) PL13 13 Watt Lamps.
- ETL Approved for Wet Location.
- 120 Volt.
- Maximum Lamp Wattage - 26 Watts (Fixture Includes (2) 13 Watt PL13 Lamps)
- Finish - Green
- Dimension - 7.50 H x 8.50 W x 5.50 D in.
- Item Weight - 2.40 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.