Matte Black Ornamental Lantern Wall Light
- Mfr # 398378
- Zoro # G623525789
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Fixture Housing Color
Black
Length
24 in
Height
10-1/4 in
Assembly Required
No Assembly Needed
Width
9 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398378
- Zoro #
- G623525789
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 24 in
- Height
- 10-1/4 in
- Width
- 9 1/4 in
Details
- Fixture Housing Color
- Black
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
Description
Enhance the look of your home with this Matte Black Ornamental Lantern Wall Light. This wall light has a design that is inspired by traditional wall sconces featuring a medallion wall bracket and an ornamental patterned swing arm. Attached to the swing arm is a globe lantern shade with an ornamental top and bottom and a sloping two-tier roof. The middle has a thin rounded tapered frame with clear glass in the middle. The clear glass against the matte black frame creates a very eye-pleasing contrast. There are three bulbs in this light for added brightness. Use this light on its own or in a pair in any of your outdoor spaces. 24 in H x 9.25 in W x 10.25 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.