DF9400-BZ Cast Aluminum Fluorescent Sign Light; Bronze
- Mfr # DF9400-BZ
- Zoro # G303715486
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Aluminum
Voltage
120V
Max. Wattage
14W
Finish
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DF9400-BZ
- Zoro #
- G303715486
- UPC #
- 849095006210
- Country of Origin
- China
Details
- Item
- Fluorescent Sign Light
- Material
- Cast Aluminum
- Voltage
- 120V
- Max. Wattage
- 14W
- Finish
- Bronze
Description
Features:
- Cast Aluminum Fluorescent Sign Light.
- Durable Cast Aluminum Construction.
- Clear, Heat Resistant, Tempered Glass Lens.
- (2 ) Adjustable Knuckles for Directional Light Source.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Fixture includes (1) F14T5/64K 14 Watt Lamp.
- ETL Approved for Wet Location.
- 120 Volt.
- Maximum Lamp Wattage - 14 Watts (Fixture Includes (1) F14T5/64K 14 Watt Lamp)
- ETL Approved for Wet Location
- Finish - Bronze
- Dimension - 6 H x 24 W x 4.50 D in.
- Item Weight - 5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.