Shop DABMAR LIGHTING
Create Account
LV82-CP 12V JC Post Lantern Path Light; 20W - Copper
- Mfr # LV82-CP
- Zoro # G603794501
product price:Â
$
345.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV82-CP
- Zoro #
- G603794501
- UPC #
- 849095001260
- Country of Origin
- China
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Features- Copper path,walkway and area light
- Durable solid copper construction
- Frosted, heat resistant, tempered glass
- Finish: Copper
- Material: Array
- Installation Type: Ground Spike
- Lamp Type: JC
- Voltage: 12V
- Wattage: 20W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.