DL-LU70-DA-20K 70 watt HPS Medium Base ED54 Dual Arc Lamp; White
- Mfr # DL-LU70/DA/20K
- Zoro # G003988456
product price:Â
$
56.65
/ea
Key Features
Voltage
120V
Bulb Base Type
Medium Base
Watts
70W
Rated Life
30,000 hr
Lumens
6,000 Lumens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL-LU70/DA/20K
- Zoro #
- G003988456
- UPC #
- 849095063336
- Country of Origin
- China
- Voltage
- 120V
- Bulb Base Type
- Medium Base
- Watts
- 70W
- Item
- Dual Arc Lamp
- Rated Life
- 30,000 hr
- Lumens
- 6,000 Lumens
- Light Technology
- High Pressure Sodium
- Color Temperature
- 2000 K
Description
Features
- 70 Watt HPS Med Base ED54 Dual Arc
- Med Base
- 70 Watt High Pressure Sodium Dual Arc Lamp
- 6,000 Lumens
- Med Base Lamp
- Color: White
- Bulb Type: Arc
- Maximum Lamp Voltage: 120 Volts
- Maximum Lamp Wattage: 70 Watts 20K
- Lamp Life: 30,000 Hours
- Dimension: 5.85" H x 2.16" W x 2.16"D
- Weight: 2.5 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.