Shop DABMAR LIGHTING
See all product information
Create Account
DL-MH150DE-G 150 watt MH DE Base Green Lamp
- Mfr # DL-MH150DE/G
- Zoro # G003988623
product price:Â
$
90.65
/ea
Key Features
Voltage
120V
Bulb Base Type
Double Ended Base
Watts
150W
Lumens
8,000 Lumens
Light Technology
Metal Halide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL-MH150DE/G
- Zoro #
- G003988623
- UPC #
- 849095063527
- Country of Origin
- China
- Voltage
- 120V
- Bulb Base Type
- Double Ended Base
- Watts
- 150W
- Item
- Double Ended Lamp
- Lumens
- 8,000 Lumens
- Light Technology
- Metal Halide
- Rated Life
- 8,000 hr
Description
Features
- 150 MH DE Base Green
- Double Ended
- 150 Watt Metal Halide Double Ended Green Lamp
- 8,000 Lumens
- Double Ended Lamp
- Color: Green
- Bulb Type: Lamp
- Maximum Lamp Voltage: 120 Volts
- Maximum Lamp Wattage: 150 Watts 41K
- Lamp Life: 8,000 Hours
- Dimension: .96" H x 5.27" W x .88"D
- Weight: 1 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.