Shop DABMAR LIGHTING
Create Account
DL-PAR20D-LED-7W-27K PAR20 LED Surface Mounted Diodes 7 watts 27K Dimmable Lamp; Warm White
- Mfr # DL-PAR20D-LED-7W-27K
- Zoro # G104035271
product price:Â
$
32.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL-PAR20D-LED-7W-27K
- Zoro #
- G104035271
- UPC #
- 849095065521
- Country of Origin
- China
Description
Features
- Par20 LED Surface Mounted Diodes 7 Watts 27K Dimmable Lamp
- Beam Angle: 50 Degree
- 27K (Lumen Output at 550 Lumens)
- Lamp Comes in a 7 Watt LED Medium Base
- Dimmable Lamp
- Color: Warm White
- Bulb Type: LED
- Maximum Lamp Voltage: 120 Volts
- Maximum Lamp Wattage: 7 Watts
- Dimension: 3.15" H x 2.50" W x 2.50"D
- Weight: 4.1 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.