Two-Light Indoor Flush Mount Ceiling Fixture Malvern ORB Smolder Scavo
- Mfr # 6307900
- Zoro # G7625730
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Lamp Type - Fixtures
INTEGRATED LED
Watts
8 W
Color Temperature
3000 K
Lumens
800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6307900
- Zoro #
- G7625730
- UPC #
- 24034630798
- Country of Origin
- China
- Voltage
- 120V
- Lamp Type - Fixtures
- INTEGRATED LED
- Watts
- 8 W
- Color Temperature
- 3000 K
- Lumens
- 800
- Rated Life
- 25,000 hr
- Dimmable
- Yes
- Housing Material
- METAL & GLASS
- Lamp Quantity
- 1
- Light Color
- WARM WHITE
- Housing Finish
- CHROME
- Includes
- Lamps
- CRI
- 80
- Fixture Series
- CAVA
- Shade Glass Type
- Bubble Glass
- Recommended Lamp Type
- 8 Watt Integrated LED
- Color Designation
- Warm White
- Slope Angle
- 60 Degrees
- Style
- Contemporary
- Shade
- Bubble Glass
- Indoor/Outdoor
- Indoor
- Lamps Included
- Yes
Dimensions
- Width
- 5 in
- Length
- 7.48 in
- Height
- 8.5"
- Assembled Depth
- 5 in
- Assembled Diameter
- 5 in
- Diameter
- 5 in
- Maximum Hanging Length
- 61 in
- Shade Diameter
- 2.36 in
Description
With its transitional style, the Malvern two-light ceiling fixture will add rustic charm to any room. An appealing balance is achieved by the contrast of light from the soft smoldering scavo glass against the warm oil rubbed bronze finish. This inviting light blends beautifully with any decor and can be installed on low or high ceilings. To cast a warm inviting light in an entryway, dining room, bedroom, or hallway, install the Malvern flush mount ceiling fixture, and enjoy its ambience.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.