Shop DABMAR LIGHTING
See all product information
Create Account
UWB-8 8 Ways Underwater Junction Box; Brass - 1.58 x 5.50 x 5.50 in.
- Mfr # UWB-8
- Zoro # G504034966
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Fixture Item
Underwater Junction Box
Fixture Housing Material
Brass
Width
5.50 in
Height
1.58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UWB-8
- Zoro #
- G504034966
- UPC #
- 849095042393
- Country of Origin
- China
- Fixture Item
- Underwater Junction Box
- Fixture Housing Material
- Brass
Dimensions
- Width
- 5.50 in
- Height
- 1.58 in
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Underwater Junction Box
- Durable Solid Brass Construction
- Submersible Fixture
- 8-Way Connection: (1 for Power, 7 for Lights)
- Finish: Brass
- Assembly Required: No
- Distressed Finish: No
- Overall Dimensions: 1.58 x 5.50 x 5.50 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.