Shop DABMAR LIGHTING

DL-PAR36-50-R PAR36 50 watt Red 12 V Lamp

  • Mfr # DL-PAR36-50/R
  • Zoro # G504035024

product price: 
$
43.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DL-PAR36-50/R
Zoro #
G504035024
UPC #
849095064623
Country of Origin
China

Description

Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.

Features
  • PAR36 50 Watt Red 12V
  • Screw Terminal
  • 50 Watt PAR36 Red Halogen Lamp
  • Halogen Lamp
Specifications
  • Color: Red
  • Bulb Type: Lamp
  • Maximum Lamp Voltage: 12 Volts
  • Maximum Lamp Wattage: 50 Watts
  • Dimension: 2.31" H x 4.46" W x 4.46"D
  • Weight: 7.5 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.