Shop LUXRITE
See all product information
Create Account
Universal Vertical Quad Style G24Q 4-Pin LED Bulb, Type A+B, CFL Replacement, 4CCT, 4PK
- Mfr # LR24562
- Zoro # G924158051
product price:Â
$
89.99
/pk of 4, $22.50/ea
Key Features
Dimmable
Non Dimmable
Light Type
LED
Wattage
8/10/12/15 W
Bulb Base
G24Q
Length
6.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR24562
- Zoro #
- G924158051
- UPC #
- 613365724001
- Country of Origin
- Viet Nam
- Dimmable
- Non Dimmable
- Light Type
- LED
- Wattage
- 8/10/12/15 W
- Bulb Base
- G24Q
- Voltage
- 120V to 277V
- Minimum Temperature
- -4° F
- Material
- Aluminum + PC Plastic
- Lifespan
- 50000 hours
- CRI
- 80
- Finish
- Frost White
- Beam Angle
- 120°
- Standards
- UL Listed
- Application
- Living Room, Bedroom, Bathroom, Hallway
- Brightness
- 960/1200/1440/1800 lm
- Color Temperature
- 2700 K, 3000 K, 4000 K, 5000 K
Dimensions
- Length
- 6.1 in
- Width
- 2.36 in
- Height
- 1.39 in
Description
Luxrite Vertical LED Universal Quad Style G24Q 4-Pin Replacement Bulb is a high-efficiency LED solution designed to replace compact fluorescent double tube and triple tube CFL bulbs. Compatible with G24Q 4-pin sockets, this Type A+B bulb supports both ballast compatible plug-and-play installation and ballast bypass direct wire setup for flexible retrofit or new construction applications in commercial and residential fixtures. Featuring 4CCT selectable technology with a built-in switch, easily choose between 2700K Warm White, 3000K Soft White, 4000K Cool White, and 5000K Bright White to match your lighting needs. This LED bulb also includes 4 selectable wattages: 8W (960 lumens), 10W (1200 lumens), 12W (1440 lumens), and 15W (1800 lumens), providing customizable brightness and energy savings. Designed with a wide 120Deg. beam angle for broad light distribution and CRI80 for accurate, natural color rendering. The universal 120-277V input delivers stable performance across commercial and residential applications. Durable shatterproof construction enhances safety and reliability, while the damp-rated design makes it suitable for indoor locations exposed to moisture. Energy efficient and long lasting, this LED replacement bulb has an estimated yearly energy cost of only $1.80 based on 3 hours of daily use and delivers up to 50,000 hours of operation to reduce maintenance and replacement costs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.