FG315-BZ Fiberglass In-Ground Well Light with Grill; Bronze
- Mfr # FG315-BZ
- Zoro # G803988359
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
12V
Max. Wattage
35W
Height (In.)
5.70 in
Lamp Included
Yes
Width (In.)
6.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG315-BZ
- Zoro #
- G803988359
- UPC #
- 849095003196
- Country of Origin
- China
- Item
- Well Light with Grill
- Fixture Voltage
- 12V
- Max. Wattage
- 35W
- Lamp Included
- Yes
- Fixture Housing Material
- Fiberglass
- Housing Finish
- Bronze
Dimensions
- Height (In.)
- 5.70 in
- Width (In.)
- 6.09 in
Description
Features
- Finish - Bronze.
- Fiberglass In-Ground Well Light with Grill.
- Durable Fiberglass Construction.
- Clear, Heat Resistant, Tempered Glass Lens.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Fixture Includes (1) 35 Watt PAR36 Lamp.
- ETL Approved for Wet Location.
- Item Weight - 1.60 lbs.
- Dimension - 5.70 H x 6.09 W x 6.09 D in.
- 12 Volt.
- Maximum Lamp Wattage - 50 Watts (Fixture Includes (1) 35 Watt PAR36 Lamp).
- Low Voltage Transformer Required for Installation (Not Included).
- ETL Approved for Wet Location.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.