Shop DABMAR LIGHTING
See all product information
Create Account
DSL1016-BZ Recessed Open Face Brick; Step & Wall Light; Bronze - 5 x 9 x 3.90 in.
- Mfr # DSL1016-BZ
- Zoro # G003859596
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
T10
Fixture Voltage
120V
Height (In.)
5.00 in
Fixture Lens Material
Tempered Glass
Width (In.)
9.00 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DSL1016-BZ
- Zoro #
- G003859596
- UPC #
- 849095010125
- Country of Origin
- China
- Item
- Wall Light
- Lamp Type
- T10
- Fixture Voltage
- 120V
- Fixture Lens Material
- Tempered Glass
- Fixture Housing Material
- Aluminum
- Max. Wattage
- 40W
- Housing Finish
- Bronze
Dimensions
- Height (In.)
- 5.00 in
- Width (In.)
- 9.00 in
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Recessed Open Face Brick/Step/Wall Light
- Durable Cast Aluminum Construction
- Frosted, Heat Resistant, Tempered Glass Lens
- Fixture Pre-Wired with UL Listed Wire/Cable
- ETL Approved for Wet Location
- 1 - 40 Watt T10 Lamp Lamp Not Included
- Finish: Bronze
- Maximum Lamp Wattage: 40 Watts
- Volts: 120
- Dimension: 5.00" H x 9.00" W x 3.90" D
- Weight: 1.60 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.